Ashland Conveyor 3' Ball Transfer Conveyor Table with 3" Center - 75 Lb. Cap.
Ball transfer units are used where product must change direction or at an intersection of two conveyors. Table assemblies are designed to match-up with 1.9" diameter roller conveyor frames. Ball capacity of 75 lbs. each.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
Ashland 16"W Ball Transfer Conveyor Table, 3'L, 3" Ball Center
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$625.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 18-3/4 in |
| Height | 3-13/16 in |
| Weight Capacity | 75 lbs |
| Weight | 87 lbs |
| Ball Center | 3 in |
| Between Frame Width | 16 in |
| Ball Diameter | 1 in |
| Compatible with Conveyor Frame Size | Ashland 3-1/2" x 1-3/8" Roller Conveyor |
| Bolt Spacing | 1-1/2 in |
| Gauge | 11 |
Product Details
| Assembly Required | No |
| Type | Ball Transfer Table |
| Color | Silver |
| Frame Type | 11 Ga. Painted Steel w/12 Ga. Galvanized Steel Inserts |
| Capacity | 120 Lbs./Ft. on 10' Support Centers; 600 Lbs./Ft. On 5' Support Centers |
| Material | Steel |
| Manufacturers Part Number | 30407 |
| Conveyor Section | Straight |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |