x

Take 15% off your entire order!

Offer applied at checkout

3" Beta Heavy Series Tube Cushion

3" Beta Heavy Series Tube Cushion

Item #: WBB365457

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.17 up to 20% OFF

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3" Beta Heavy Series Tube Cushion

Heavy Series Cushion for Group 7

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER S-2011C
  • LENGTH INCHES 6
  • WIDTH INCHES 4-3/16"
  • DEPTH INCHES 6
  • HEIGHT INCHES 4-7/8"
  • TYPE Tube
  • COLOR Green
  • FITTING TYPE Beta Heavy Series Tube Cushion
  • PACKAGE QUANTITY 1
  • SIZE 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" Beta Heavy Series Tube Cushion

3" Beta Heavy Series Tube Cushion

Item #: WBB365457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant