x

Take 15% off your entire order!

Offer applied at checkout

3" Beta Heavy Series Tube Cushion Aluminum

3" Beta Heavy Series Tube Cushion Aluminum

Item #: WBB365458

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $77.95

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3" Beta Heavy Series Tube Cushion Aluminum

Heavy Series Aluminum Cushion for Group 7 up to 500 Degrees

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER S-2011C-AL
  • LENGTH INCHES 6
  • DEPTH INCHES 6
  • HEIGHT INCHES 4-7/8"
  • TYPE Tube
  • COLOR Aluminum
  • CONSTRUCTION Aluminum
  • FITTING TYPE Beta Heavy Series Tube Cushion
  • PACKAGE QUANTITY 1
  • SIZE 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" Beta Heavy Series Tube Cushion Aluminum

3" Beta Heavy Series Tube Cushion Aluminum

Item #: WBB365458

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant