Global Industrial
Model # :WB239154
Global Industrial Workbench w/ Maple Square Edge Top & 3 Cabinets, 60"W x 30"D, Gray
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Includes 3 cabinets
This sturdy workbench features an independently locking drawer and cabinet that secures supplies and tools. This all-welded cabinet pedestals have recessed handles for a flush, catch free surface. The cabinet has locking doors and an adjustable shelf. The pedestals measure 15-3/4"W x 20"D x 32"H. It has a durable gray powder-coated finish. The bench comes with a 1-3/4" thick maple butcher block top. It is easy to assemble.
✓ High weight capacity to handle most projects and tasks
✓ Includes 3 cabinets
This sturdy workbench features an independently locking drawer and cabinet that secures supplies and tools. This all-welded cabinet pedestals have recessed handles for a flush, catch free surface. The cabinet has locking doors and an adjustable shelf. The pedestals measure 15-3/4"W x 20"D x 32"H. It has a durable gray powder-coated finish. The bench comes with a 1-3/4" thick maple butcher block top. It is easy to assemble.
PRICE
$1,249.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 32 in |
| Weight Capacity | 4000 lbs |
| Weight | 185 lbs |
| Nominal Height | 32 in |
Product Details
| Assembly Required | Yes |
| Type | Storage Workbench |
| Color | Gray |
| Style | 3 Cabinet |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 239154 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |