SnowEx® Salt Storage Box, Stack, 33"L x 22-3/4"W x 17-2/5"H, 240 lb. Cap, Yellow, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
Be more efficient by bringing the storage of supplies, tools, and PPE closer to where they are used. These durable, weather resistant polyethylene storage containers from SnowEx® come in four sizes to fit the available storage footprint. Molded-in fork pockets allow for easy placement of the storage container where needed. To protect the contents, each storage container has a molded-in closure that can be secured with an extended shank padlock (not included). 2 Year Limited Warranty. Made in the USA.
PRICE
$229.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 22-3/4 in |
| Height | 17-2/5 in |
| Size (L x W x H) | 33 x 22-3/4 x 17-2/5 in |
| Inside Length | 31 in |
| Inside Width | 21-3/4 in |
| Inside Height | 17-2/5 in |
| Inside Top Length | 31 in |
| Inside Top Width | 21-3/4 in |
| Inside Bottom Length | 31 in |
| Inside Bottom Width | 21-3/4 in |
| Stacked Weight Capacity | 76 lbs |
| Weight Capacity | 240 lbs |
| Weight | 19 lbs |
| Nested Weight Capacity | 76 lbs |
| Wall Thickness | 1-1/2 in |
| Collapsed Height | 17-2/5 in |
Product Details
| Assembly Required | No |
| Max Static Loaded Stack | 4 |
| Max Dynamic Loaded Stack | 4 |
| Material | Polyethylene |
| Manufacturers Part Number | 74045 |
| Brand | SnowEx |
| Type | Salt Storage Box |
| Color | Yellow |
| Lid | Yes |
| Capacity | 3 ft³ |
| Casters Included | No |
| Package Quantity | 1 |
| Description | 3 Cubic Foot Salt Storage Box |
| Stack and/or Nest | Stack |
| Bushel Capacity | 2.4 |
Warranty
| Warranty | 2 yr |