SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ready America® Grab 'N Go 3 Day Essential Emergency Kit, 70380, 4 Person Backpack

Ready America® Grab 'N Go 3 Day Essential Emergency Kit, 70380, 4 Person Backpack

Item #: WBB1170775

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$109.99 up to 11% OFF

Price: $97.95

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ready America® 71640 Toilet Bucket Kit, 1-4 persons

Ready America® 71640 Toilet Bucket Kit, 1-4 persons

Omnimed® Clear Acrylic Hygienic Station, Wall Mountable, 18-1/2"W x 4-5/8"D x 19-3/4"H

Omnimed® Clear Acrylic Hygienic Station, Wall Mountable, 18-1/2"W x 4-5/8"D x 19-3/4"H

Small Emergency Disaster Kit

Small Emergency Disaster Kit

Ready America® Grab 'N Go 3 Day Deluxe Emergency Kit, 70385, 4 Person Backpack

Ready America® Grab 'N Go 3 Day Deluxe Emergency Kit, 70385, 4 Person Backpack

First Aid Only® 90143-001 First Responder Bodily Fluid Spill Kit

First Aid Only® 90143-001 First Responder Bodily Fluid Spill Kit

Mayday Smart Kit w/First Aid, KT-SMT, 64 Pieces

Mayday Smart Kit w/First Aid, KT-SMT, 64 Pieces

Ready America® 71641 Toilet Bucket Kit, 4-10 persons

Ready America® 71641 Toilet Bucket Kit, 4-10 persons

Ready America® 70510 Shelter-in-Place/Lockdown Kit, 5-Person

Ready America® 70510 Shelter-in-Place/Lockdown Kit, 5-Person

Ready America® Emergency Kit, 70551, 10 Person

Ready America® Emergency Kit, 70551, 10 Person

113177 79 Pc. Deluxe Roadside Emergency Kit with Road Flares

113177 79 Pc. Deluxe Roadside Emergency Kit with Road Flares

Kemp Fanny Pack With Screenprint Guard, Red, No Logo, 10-103-RED-NL

Kemp Fanny Pack With Screenprint Guard, Red, No Logo, 10-103-RED-NL

Kemp First Responder Bag, Navy, 10-108-NVY

Kemp First Responder Bag, Navy, 10-108-NVY

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

First Aid Only® 3-Shelf Industrial First Aid Station

First Aid Only® 3-Shelf Industrial First Aid Station

Ready America® Grab 'N Go 3 Day Essential Emergency Kit, 70380, 4 Person Backpack

There's no question that all of us need to be self-sufficient for at least the first 72 hours after a disaster and Ready America® has the solution. We have developed a 3-Day Essential Emergency Kit for a family of four. In it you will find the basic essentials to help you and your family get through any emergency. Make sure you have one in your home, office, or car. Your family will thank you.

Emergency Kit Contains:
  • 4 2,400 Calorie Food bars (5-year shelf life)
  • 4 Liter Sized Waters (5-year shelf life)
  • 4 Emergency ponchos
  • 4 Survival blankets
  • 1 First aid kit (107-piece)
  • 4 12-hour emergency light sticks
  • 4 Pairs of Nitrile gloves
  • 4 dust masks
  • 4 Packs of Pocket Tissues
  • 1 Pair of leather work gloves
  • 4 Pairs of Safety Goggles
  • 1 emergency whistle
  • 3 Bio hazard bags
  • 12 Pre-Moistened Towelettes
  • 1 Four Person Backpack

Weights & Dimensions

  • Depth 10 in
  • Width 9 in
  • Length 12 in
  • Height 16 in
  • Weight 18 lbs

Product Details

  • Case Material Fabric
  • Description Grab ‘n Go 3 Day Essential Emergency Backpack
  • Person Count 4
  • Type Emergency Kit
  • Closure Type Zipper
  • Brand Ready America
  • Manufacturers Part Number 70380
  • Shelf Life Food and Water - 5 Years from Date of Manufacturer
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
First Aid Handbook

$1.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ready America® Grab 'N Go 3 Day Essential Emergency Kit, 70380, 4 Person Backpack

Ready America® Grab 'N Go 3 Day Essential Emergency Kit, 70380, 4 Person Backpack

Item #: WBB1170775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant