In the event of an emergency, the first 72 hours is the most critical time for surviving, and you can improve your survivability with Ready America's 4-Person 3-Day Professional Emergency Backpack. Inside of this carefully-stocked, secure, and durable backpack are supplies that will help you replenish hunger, heal injuries, sustain hygiene, signal for help and much more. These thoughtfully picked professional supplies include important lighting tools like the Emergency Power Station and Lightsticks to help you get through the night. So be prepared by storing this bag in your home, office, car or anywhere you may spend long periods of time together. It's an investment that will save not only you, but also the lives of others.
Note: All consumable items are MADE IN USA.
Ready America® 3 Day Professional Emergency Kit, 4 Person Backpack, 66 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 20-1/4 in |
| Height | 12-1/2 in |
| Weight | 22.5 lbs |
Product Details
| Type | Emergency Backpack |
| Number of Pieces | 66 |
| Color | Black |
| Closure Type | Zipper |
| Material | Nylon |
| Description | 4 Person 3 Day Professional Backpack |
| Person Count | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 70482 |
| Brand | Ready America |