Features:
- One pack includes 1,000 labels of each of the five fluorescent colors
- The fluorescent colors include yellow, pink, orange, green and red
This product will be restocked soon
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Diameter | 3 in |
Product Details
| Labels per Roll | 5000 |
| Material | Paper |
| Package Quantity | 1 pack |
| Color | Assorted |
| Manufacturers Part Number | DL1237 |
| Brand | Tape Logic |