Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Aarco 3 Door Alum Framed Illum Enclosed Bulletin Board - 72"W x 36"H

Aarco 3 Door Alum Framed Illum Enclosed Bulletin Board - 72"W x 36"H

Item #: WBB291227

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,921.02 up to 26% OFF

Price: $1,422.00

$237.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Aarco 3 Door Alum Framed Illum Enclosed Bulletin Board - 96"W x 48"H

Aarco 3 Door Alum Framed Illum Enclosed Bulletin Board - 96"W x 48"H

United Visual 72"W x 48"H 3-Door Outdoor Enclosed Illuminated Corkboard w/Satin Aluminum Frame

United Visual 72"W x 48"H 3-Door Outdoor Enclosed Illuminated Corkboard w/Satin Aluminum Frame

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 48"H

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 48"H

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 36"H

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 36"H

Ghent® Indoor/Outdoor Enclosed Bulletin Board, Silver, 48"L x 72"W

Ghent® Indoor/Outdoor Enclosed Bulletin Board, Silver, 48"L x 72"W

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Aarco 3 Door Alum Framed Illum Enclosed Bulletin Board - 72"W x 36"H

Outdoor Enclosed Aluminum Frame Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided 72"W x 36"H. This is a 3 Door unit.

Weights & Dimensions

  • Depth 4 in
  • Width 72 in
  • Height 36 in

Product Details

  • Description Outdoor Enclosed Bulletin Board
  • Assembly Required Assembled
  • Number of Doors 3
  • Type Vinyl Board
  • Surface Material Vinyl
  • Frame Color Family Silver
  • Indoor/Outdoor Outdoor
  • Brand Aarco
  • Package Quantity 1
  • Door Type Hinged
  • Style Illuminated Without Header
  • Manufacturers Part Number ODCC3672-3RI
  • Color Family Gray
  • Frame Material Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 3 Door Alum Framed Illum Enclosed Bulletin Board - 72"W x 36"H

Aarco 3 Door Alum Framed Illum Enclosed Bulletin Board - 72"W x 36"H

Item #: WBB291227

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant