SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Ivory - 4' x 6'

Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Ivory - 4' x 6'

Item #: WBB1479397

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,601.00 up to 51% OFF

Price: $792.00

$132.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Ocean - 3' x 6'

Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Ocean - 3' x 6'

Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Navy - 4' x 8'

Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Navy - 4' x 8'

Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Caramel - 3' x 6'

Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Caramel - 3' x 6'

Ghent Bulletin Board - 1 Door - Caramel Vinyl w/Silver Frame - 24" x 18"

Ghent Bulletin Board - 1 Door - Caramel Vinyl w/Silver Frame - 24" x 18"

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 48"H

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 48"H

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 30" H - Caramel

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 30" H - Caramel

Ghent® Indoor/Outdoor Enclosed Bulletin Board, Silver, 48"L x 72"W

Ghent® Indoor/Outdoor Enclosed Bulletin Board, Silver, 48"L x 72"W

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 30" H - Ivory

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 30" H - Ivory

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Ivory

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Ivory

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Ivory - 4' x 6'

Ghent's Headliner Enclosed Vinyl Bulletin Boards feature a sealed back vinyl for outdoor applications when mounted under an awning or overhang. The self-healing fabric-backed vinyl is available in 10 colors. The doors feature shatter-resistant acrylic panels, full-length hinges, flush mount locks and two keys. The frame is anodized aluminum in Satin or dark Bronze finish. The header is a 6" opaque acrylic lens to accommodate your organization's name or logo. Standard lettering is uppercase and lowercase black Helvetica, centered and sized to the requested name. Units feature concealed corner brackets for easy and secure mounting. Optional lighted header panel is available. Backed by Ghent's 10-year guarantee. For outdoor use when mounted under an awning or overhang. Made in the USA.

Features:
  • Lockable hinged door features shatter-proof acrylic
  • The vinyl material retains resiliency so pin holes seem to disappear
  • Material features a fabric backing for durability and has a washable surface
  • Available in ten fabric colors
  • Vinyl is naturally water repellent making it perfect for outdoor applications
  • Weather resistant
  • Has air holes to help air circulation/flow for maximum performance in the outdoors.


Learn More About Ghent.

Weights & Dimensions

  • Depth 2-1/4 in
  • Width 72 in
  • Board Size (W x H) 72 x 48 in
  • Height 48 in

Product Details

  • Description Enclosed Vinyl Tackboard
  • Country of Origin Made in USA
  • Number of Doors 3
  • Type Vinyl Board
  • Surface Material Vinyl
  • Frame Color Family Silver
  • Indoor/Outdoor Outdoor
  • Brand Ghent
  • Package Quantity 1
  • Door Type Hinged
  • Magnetic No
  • Style With Header
  • Manufacturers Part Number PAVX9-185
  • Color Family White
  • Frame Material Aluminum

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Ivory - 4' x 6'

Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Ivory - 4' x 6'

Item #: WBB1479397

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Ivory - 4' x 6'
    Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Ivory - 4' x 6'
    Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Ivory - 4' x 6'
    Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Ivory - 4' x 6'
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant