+

$2,263.00 up to 55% OFF
Price: $1,016.00
$169.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Navy - 4' x 8'
Ghent's Headliner Enclosed Vinyl Bulletin Boards feature a sealed back vinyl for outdoor applications when mounted under an awning or overhang. The self-healing fabric-backed vinyl is available in 10 colors. The doors feature shatter-resistant acrylic panels, full-length hinges, flush mount locks and two keys. The frame is anodized aluminum in Satin or dark Bronze finish. The header is a 6" opaque acrylic lens to accommodate your organization's name or logo. Standard lettering is uppercase and lowercase black Helvetica, centered and sized to the requested name. Units feature concealed corner brackets for easy and secure mounting. Optional lighted header panel is available. Backed by Ghent's 10-year guarantee. For outdoor use when mounted under an awning or overhang. Made in the USA.
Features:
Learn More About Ghent.
Ghent's Headliner Enclosed Vinyl Bulletin Boards feature a sealed back vinyl for outdoor applications when mounted under an awning or overhang. The self-healing fabric-backed vinyl is available in 10 colors. The doors feature shatter-resistant acrylic panels, full-length hinges, flush mount locks and two keys. The frame is anodized aluminum in Satin or dark Bronze finish. The header is a 6" opaque acrylic lens to accommodate your organization's name or logo. Standard lettering is uppercase and lowercase black Helvetica, centered and sized to the requested name. Units feature concealed corner brackets for easy and secure mounting. Optional lighted header panel is available. Backed by Ghent's 10-year guarantee. For outdoor use when mounted under an awning or overhang. Made in the USA.
Features:
- Lockable hinged door features shatter-proof acrylic
- The vinyl material retains resiliency so pin holes seem to disappear
- Material features a fabric backing for durability and has a washable surface
- Available in ten fabric colors
- Vinyl is naturally water repellent making it perfect for outdoor applications
- Weather resistant
- Has air holes to help air circulation/flow for maximum performance in the outdoors.
Learn More About Ghent.
Weights & Dimensions
- Depth 2-1/4 in
- Width 96 in
- Board Size (W x H) 96 x 48 in
- Height 48 in
Product Details
- Description Enclosed Vinyl Tackboard
- Country of Origin Made in USA
- Number of Doors 3
- Type Vinyl Board
- Surface Material Vinyl
- Frame Color Family Silver
- Indoor/Outdoor Outdoor
- Package Quantity 1
- Brand Ghent
- Door Type Hinged
- Magnetic No
- Style With Header
- Manufacturers Part Number PAVX10-195
- Color Family Blue
- Frame Material Aluminum
Warranty
- Warranty 10 yr
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Ghent Enclosed Vinyl Bulletin Board - Outdoor - Illuminated Header - Navy - 4' x 8'
$1016.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories