Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hirsh Industries

Model # :WBB3131823

MPN #: 24857

Hirsh Industries® 3 Drawers Vertical File Cabinet, Letter Size, 22"D x 40-3/16"H, Light Gray

Product Description

Features:
  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Follower wires keep files upright and organized
  • Lock included to keep contents of all drawers secure
  • Aluminum handles and label holders
  • Accommodates letter-size hanging files
  • Limited Lifetime Warranty
  • Meets or exceeds ANSI-BIFMA standards; Greenguard Gold Certified; TAA Compliant


PRICE
$319.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
319.95
Buy 6 units - 10 units
305.95Save $14.00 (4%)
Buy 11+ units
295.95Save $24.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth22 in
Height40-3/16 in

Product Details

Lock TypeKeyed Lock
File Size TypeFile/File
ColorLight Gray
Number of Drawers3
MaterialSteel
Package Quantity1
Manufacturers Part Number24857
Base TypeFrame
BrandHirsh Industries

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsMeets or exceeds ANSI-BIFMA Standards, Greenguard Gold Certified