Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WIB563641

MPN #: 15054

M&W 3' Economy Lift Beam Fixed Length - 2000 Lb. Capacity

Product Description
Features:

  • For use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads
  • Acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery
  • Beams supplied standard with shackle connections
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped.
PRICE
$1,389.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Weight Capacity2000 lbs
Weight35 lbs
Spread36 in
Dimension A1 in
Head Room10-1/4 in
Upper Bail4 x 5 in

Product Details

Assembly RequiredNo
MaterialSteel
ColorYellow
Manufacturers Part Number15054
BrandM&W