3-Arm Electric Turnstile Right Handed w/ Free Exit - Stainless Steel Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
This Turnstile Security System Waist High Turnstile provides an excellent means of controlling and counting the flow of pedestrian traffic in and out of your facility. Heavy duty construction, the latest in materials and manufacturing techniques ensure years of trouble-free operation.
All materials meet the ASTM standards as set forth by the materials industry. All bearings are permanently lubricated. Mechanically fitted arms (stronger than welded). 17" stainless steel arms. Stainless steel lid. All locking and ratcheting components are hardened steel. Delrin main indexing cam for years of maintenance free reliability. Bronze oil-impregnated bushings. Adjustable hydraulic speed control. Black powder coated cabinet control. 24 volt operating system. Adjustable time out delay. Fail safe or fail secure.
All materials meet the ASTM standards as set forth by the materials industry. All bearings are permanently lubricated. Mechanically fitted arms (stronger than welded). 17" stainless steel arms. Stainless steel lid. All locking and ratcheting components are hardened steel. Delrin main indexing cam for years of maintenance free reliability. Bronze oil-impregnated bushings. Adjustable hydraulic speed control. Black powder coated cabinet control. 24 volt operating system. Adjustable time out delay. Fail safe or fail secure.
PRICE
$14,199.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/16 in |
| Depth | 28 in |
| Height | 38-3/16 in |
| Weight | 175 lbs |
Product Details
| Assembly Required | No |
| Type | 3 Arm Turnstile |
| Color | Silver |
| Hardware Included | Yes |
| Rotation | Right Hand ° |
| Style | Free Exit |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1102E-SS-FE |
| Control Type | Electric |
| Brand | Turnstile Security Systems |