Multi Use Wall Mount Medical Cabinets
Multi Use Wall Mount Medical Cabinets keep healthcare supplies stored and easily accessible without taking up valuable floor space. Designed for general use, they are constructed from durable, heavy-gauge materials, such as steel, stainless steel, or plastic, for lasting strength; with key or electronic locks that provide additional security against unwanted access, theft, and damage to stored tools and pharmaceuticals.
Most Relevant
Stainless Steel Wall Mount Medical Cabinets

Stainless Steel Wall Mount Medical Cabinets provide doctors and healthcare workers with convenient storage of medical supplies. The stainless-steel construction gives these medical storage cabinets strength, resistance to rust & corrosion, and easy disinfecting. The design of wall-mounted models allows secure attachment to horizontal surfaces for quick & easy access to stored equipment.
| Compare | Image | Width | Depth | Height | Lock Type | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 35 in | 13 in | 30 in | No Lock | Silver | Blickman | WBB530139 | as low as $3,935.00 Save $340.00 (8%) | ||
![]() | 35 in | 13 in | 30 in | - | Silver | Blickman | WBB530171 | as low as $2,279.00 Save $190.00 (8%) |
Steel Wall Mount Medical Cabinets

Steel Wall Mount Medical Cabinets allow healthcare staff to keep medical supplies neatly stored and easily accessible. Medical storage cabinets are made of durable steel that is built to last, and they can be mounted to the wall for secure, versatile placement. Steel medical cabinets with electronic, key, or combo locks help prevent unwanted access. Available in a range of colors and dimensions.
Plastic Wall Mount Medical Cabinets

Plastic Wall Mount Medical Cabinets are equipped with adjustable shelves to help keep medical supplies neatly organized and accessible. The plastic construction of these medical storage cabinets offers lightweight durability, as well as an easy-to-clean design, and these plastic medical cabinets can be mounted to the wall for versatile placement around healthcare facilities.