Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Turnstile Security Systems

Model # :WBB353097

MPN #: 1102E-BL-LE

3-Arm Electric Turnstile Right Handed w/ Locked Exit - Black Cabinet

Product Description
This Turnstile Security System Waist High Turnstile provides an excellent means of controlling and counting the flow of pedestrian traffic in and out of your facility. Heavy duty construction, the latest in materials and manufacturing techniques ensure years of trouble-free operation.

All materials meet the ASTM standards as set forth by the materials industry. All bearings are permanently lubricated. Mechanically fitted arms (stronger than welded). 17" stainless steel arms. Stainless steel lid. All locking and ratcheting components are hardened steel. Delrin main indexing cam for years of maintenance free reliability. Bronze oil-impregnated bushings. Adjustable hydraulic speed control. Black powder coated cabinet control. 24 volt operating system. Adjustable time out delay. Fail safe or fail secure.

PRICE
$10,399.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/16 in
Depth28 in
Height38-3/16 in
Weight175 lbs

Product Details

Assembly RequiredNo
Type3 Arm Turnstile
ColorBlack
Hardware IncludedYes
RotationRight Hand °
StyleLocking Exit
Voltage24 VDC V
IncludesControl Box, Micro Switch & Transformer
MaterialSteel
Operation1 Way
Package Quantity1
Manufacturers Part Number1102E-BL-LE
Control TypeElectric
BrandTurnstile Security Systems