3' X 3' Light Duty Poly Drain Tarp - PC-0303
Write a Review
|
Questions & Answers (0)
Product Description
Light Duty Leak Diverter Drain Tarps are made with 12 ml reinforced polyethylene for long lasting durability. Heavy duty D-Rings in each corner secure the tarp to catch and drain water safely away from work area. Attach to standard 3/4" garden hose to serve as a downspout. Size: 3' x 3'. Color is Black/Silver. Pre-finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the PO if a specific finished size is required.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Fabric Weight per Square Yard | 7 oz. |
| Size | 3 x 3 ft |
Product Details
| Type | Drain Tarp |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | PC-0303 |
| Brand | Mauritzon |