6' X 6' Heavy Duty 7 oz. Tarp Black/Silver - TTS-12000-0606
|
Questions & Answers (0)
Product Description
7 oz 12 mil thick reinforced poly tarp with highly ultra-violent resistant treated reinforcing yarns. Superior protection against the elements. All heat sealed seams provides for a total waterproof tarp, with reinforced hems and brass grommets approx 24" apart. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Grommet Spacing | 24" |
| Thickness | 12 mil |
| Fabric Weight per Square Yard | 7 oz. |
| Size | 6 x 6 ft |
Product Details
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | General Purpose Tarp |
| Color | Gray |
| Manufacturers Part Number | TTS-12000-0606 |
| Brand | Mauritzon |