Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670872

Global Industrial™ Steel Lift-Out Guard Rail, Light Duty, 3'L, Yellow

Product Description
✓ 5,000 lb. impact rating at 4 MPH
✓ Durable 11-gauge steel construction
✓ OSHA-compliant bright yellow finish for high visibility

Protect personnel and sensitive equipment from warehouse traffic with this Global Industrial™ 3'L Lift-Out Guard Rail. Made from durable 11-gauge steel, this light-duty guard rail features a modular design that allows you to build a custom guard rail system with coordinating corner, end, and in-line posts. It has a bright, OSHA-compliant yellow finish for visibility and safely stops up to 5,000 lbs. at up to 4 mph, making it an ideal addition to any warehouse or facility. Limited 1-Year Warranty.

  • Installs easily by sliding into coordinating posts (sold separately)
  • PRICE
    $55.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length33 in
    Width2 in
    Height4 in
    Weight12.3 lbs
    Gauge11 ga
    Nominal Length3 ft

    Product Details

    TypeLight Duty Guard Rail System
    ColorYellow
    Finish TypePowder Coat
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number670872
    Impact Capacity5000 lbs @ 4 MPH
    Mounting StyleLift Out
    Component Style1 Flat Rail
    BrandGlobal Industrial