Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430085

MPN #: 36700.0009

3 Gallon Iced Tea Brewer With Portable Server, Tb3, 120V 1680W 29"

Product Description
Iced Tea Brewer
  • Brews 16.3 to 26.7 gallons (61.7 to 101.1 litres) per hour from real tea leaves.
  • Brews directly into any style portable server.
  • M eet your volume needs; brew 3 gallons (11.36 litres) of iced tea at a time.
  • Quickbrew (Q) models available for shorter brewing cycles.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • TB3 has adjustable steep time for more control over flavor extraction.
  • International electrical configurations available.

Electrical: Models require 2-wires plus ground service rated at 120V, single phase, 60 Hz
Plumbing: 20-90 psi (138-621 kPa). Machine supplied with 1/4" OD male flare fitting. Requires minimum 1GPM waterflow.

PRICE
$1,079.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11.6 in
Depth22 in
Height34 in

Product Details

Tea Brewing Capacity16.3 Gallons Per Hour
TypeBrewer
Amperage14.4 A
Capacity16.3 gal./hr
Voltage120 V
Watts1730 W
Manufacturers Part Number36700.0009
Power Cord AttachedYes/15 Amp-120V machine only
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF