#3 Galvanized Clipper Carded Hooks
Write a Review
|
Questions & Answers (0)
Product Description
The double-staggered grip pattern gives wire hooks exceptional holding power without degrading the integrity of the belt carcass. Today's splices also have a very low profile, making them increasingly more compatible with conveyor components and compliant with the need for reduced operating noise. Typical industries for wire fasteners include: Package and parts handling, General manufacturing, Commercial laundry, Food processing, Agriculture, and Filter media. Individual Clipper hooks are secured on carding paper and work with any application, including bias splices and troughed belt applications.
PRICE
$99.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 1 in |
| Height | 1 in |
Product Details
| Type | Clipper Carded Hooks |
| Material | Galvanized Steel |
| Package Quantity | 12 |
| Color | Silver |
| Brand | Apache Hose & Belting |