Century A.O. Smith 3 Hp, 208-230, Thread Shaft Motor, ST1302V1 Mfr. ST1302V1
Write a Review
|
Questions & Answers (0)
Product Description
We highly recommend also changing the pump seal with a new motor. Volts: 208-230 Amps: 14.4 Service Factor: 1.15 Frame: 56J AG-Dimension: 13-7/8"
PRICE
$1,009.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21.875 in |
| Width | 11 in |
| Height | 9.5 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 3 HP |
| Frame | 56J |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Voltage | 208 - 230 V |
| Phase | 3 |
| Manufacturers Part Number | ST1302V1 |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |