Century 3 Hp Motor 2 Speed 230V56Y Frame 10.0/3.5 Amps Mfr. B2234
Write a Review
|
Questions & Answers (0)
Product Description
Waterway replacement Pump motor, drip proof, single phase, rigid base, 61/2" diameter-31/2" shaft height. 3.0-..3 Hp-spl, 3450/1725 rpm, 230volts, 10.0/3.5 full load amps, 56y frame, C dimension 12.12 Waterway number 3721421.
PRICE
$569.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17.25 in |
| Width | 11 in |
| Height | 9.5 in |
| Dimension C | 12-3/4 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 3 HP |
| Frame | 56Y |
| Hertz | 60 Hz |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 10.0/3.5 A |
| Manufacturers Part Number | B2234 |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |