Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cuisinart

Model # :WBB2094510

MPN #: CSBP-100

Cuisinart 3-in-1 Stuffed Burger Press

Product Description
The Cuisinart stuffed burger press is the ultimate 3-in-1 tool for burger making. Start by making amazing burgers stuffed with your favorite flavors in 3 easy steps. Just press, stuff press and you're ready to cook. Or use the convenient slider insert to shape perfect sliders any time for a great snack. This press also works great to make regular burger patties up to 3/4 lb. So no matter what type of burger you are in the mood for the Cuisinart stuffed burger press has you covered.

Features:

  • Ultimate 3-in-1 tool for burger making
  • Make stuffed burgers, sliders or regular burgers
  • Make thin or thick patties
  • Average burger size is 3.5 to 4 inches in diameter
  • Average slider size is 2.5 to 3 inches in diameter
  • Quick and easy to use
  • Made of non-stick durable plastic
  • Dishwasher safe for easy cleanup


PRICE
$15.50

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth5 in
Height2 in
Weight1 lbs

Product Details

TypeBBQ Cookware
DescriptionStuffed Burger Press
ColorBlack
Manufacturers Part NumberCSBP-100
BrandCuisinart

Warranty

Warranty1 Year yr