x

Take 15% off your entire order!

Offer applied at checkout

3"-8 HSS Taper Import Pipe Tap, NPT Ground, RH, 8 Flute

3"-8 HSS Taper Import Pipe Tap, NPT Ground, RH, 8 Flute

Item #: WBB570747

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • NPT
  • NPS

NPT

  • 3"
  • 2-1/2"
  • 2"

3"

Price: $351.49

Save $17.57 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Tapered NPT Ground Threads Pipe Tap. 3" - 8 HSS Taper TMX Pipe Tap, NPT Ground, RH, 8 Flutes.
  • Standard pipe taps for fittings and pipe threads, the use of an additional thread sealant is need

  • DESCRIPTION Pipe Tap
  • THREAD SIZE 3-8
  • TAP SIZE 3-8
  • STYLE NPT
  • HAND Right
  • TPI 8
  • TYPE Standard
  • NO. OF FLUTES 8
  • BRAND Approved Vendor
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER B570747
  • FRACTIONAL SIZE 3"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3"-8 HSS Taper Import Pipe Tap, NPT Ground, RH, 8 Flute

3"-8 HSS Taper Import Pipe Tap, NPT Ground, RH, 8 Flute

Item #: WBB570747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant