- PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
- Resistant to oils, grease, many chemicals and acids
- Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
- 10 Foot length of bulk/uncoupled hose
Apache 13028001 3" Dia. x 10' Length, Bulk PVC Lay Flat Discharge Hose
|
Questions & Answers (0)
Product Description
Features:
PRICE
$22.75
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Weight | 84 lbs |
| Diameter | 3 in |
Product Details
| Type | PVC Lay Flat Discharge Bulk Hose |
| Material | PVC |
| Description | PVC Lay Flat Discharge Bulk Hose |
| Color | Blue |
| Manufacturers Part Number | 13028001 - 10 Feet |
| PSI | 55 psi |
| Brand | Apache Hose & Belting |