3" Spanner Wrench For Pin-Lug Couplings
Write a Review
|
Questions & Answers (0)
Product Description
Plated malleable iron Spanner wrench for use on male / female pin-lug couplings. Used to tighten collar / pin-lugs for a tight non-leak seal.
PRICE
$21.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11/2 in |
| Width | 11-1/2 in |
| Height | 2-3/4 in |
| Weight | 1 lbs |
| Size | 3 |
Product Details
| Material | Malleable Iron |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 43107003 |
| Brand | Apache Hose & Belting |