- Ideal for adjusting collars, lock nut rings, and bearings
- Specifically engineered to hold up under the most rigorous industrial use
Williams® Adjustable Pin Spanner, 1-1/4" to 3" Opening Size, 3/16" Pin Length, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$45.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 |
| Weight | 0.5 lbs |
| Pin Length | 3/16 in |
| Size | 6-7/8 |
| Opening Size | 1-1/4 in |
Product Details
| Type | Spanner Wrench |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Color | Black |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | JHWO-472 |
| Brand | Williams |