x

Take 15% off your entire order!

Offer applied at checkout

+

Bison 3-Jaw (2 Piece) Scroll Chuck Forged Steel Body, Camlock D, 12" D1-8

Bison 3-Jaw (2 Piece) Scroll Chuck Forged Steel Body, Camlock D, 12" D1-8

Item #: WBB609748

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 8"
  • 12"
  • 4"
  • 5"
  • 3"
  • 10"
  • 2"
  • 25"
  • 16"
  • 32"
  • 6"
  • 20"

12"

  • Camlock D1-6
  • Front Mount Plain Back
  • Taper A2-6
  • Camlock D1-8
  • Quick Clamping Plain Back
  • Plain Back
  • Fine Adjustable Plain Back
  • Taper A1-6
  • Taper A2-11
  • Camlock D1-4
  • Camlock D1-11
  • Threaded Mount 1-1/2"-8
  • Long Taper L1
  • Long Taper L00
  • Threaded Mount 2-1/4"-8

Camlock D1-8

$2,657.04 up to 37% OFF

Price: $1,685.00

$280.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

3-Jaw (2pieces) Scroll Chuck,12" D Direct Mount
  • High quality Forged Steel body
  • 2-piece reversible top hard jaws
  • D1-8 Mounting

  • DESCRIPTION Lathe Chuck
  • WEIGHT LBS 112 Lbs
  • DIMENSION B 6.748"
  • DIMENSION C 0.7087"
  • DIMENSION G 5.5007"
  • DIMENSION H 3.7874"
  • DIMENSION-h 2.244"
  • CHUCK DIAMETER D 12-1/2"
  • DIAMETER 12"
  • MATERIAL Forged Steel
  • BRAND Bison
  • TYPE Self-Centering
  • CAMLOCK STUD QUANTITY 6
  • NUMBER OF JAWS 3
  • CAMLOCK STUD THREAD M20x1.5
  • HOLE DIAMETER D 4.0551"
  • MOUNT D1-8
  • COUNTRY OF ORIGIN Import
  • DIAMETER OF CAMLOCK STUD 1
  • STYLE Camlock D1-8
  • MAXIMUM SPEED 2800 RPM
  • MANUFACTURER'S PART NUMBER 7-823-1238
  • NUMBER OF PIECES 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bison 3-Jaw (2 Piece) Scroll Chuck Forged Steel Body, Camlock D, 12" D1-8

Bison 3-Jaw (2 Piece) Scroll Chuck Forged Steel Body, Camlock D, 12" D1-8

Item #: WBB609748

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant