x

Take 15% off your entire order!

Offer applied at checkout

3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 16" Dia. - Flat Back - Pratt Burnerd 1634-2000

3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 16" Dia. - Flat Back - Pratt Burnerd 1634-2000

Item #: WBB2229717

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 16"
  • 10"
  • 15"
  • 28"
  • 5"
  • 25"
  • 8"
  • 24"
  • 12"
  • 6"
  • 32"

16"

Price: $1,193.00

$198.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 16" Dia. - Flat Back - Pratt Burnerd 1634-2000

Features:
  • High value and lower cost
  • One year warranty
  • Standard chuck sizes 5" Thru 25"
  • Maximum .003" TIR using nominating pinion - thru 12"
  • .001" Repeatability using nominating pinion - thru 12"
  • Two-piece American Standard tongue and groove jaws
  • Hardened scroll
  • Three hardened pinions
  • Semi steel bodies


  • DESCRIPTION Self-Centering Universal Iron Body Chuck - Medium Duty
  • DIAMETER 16"
  • BRAND Pratt Burnerd
  • TYPE Self-Centering
  • STYLE Manual
  • NUMBER OF JAWS 3
  • SERIES Series 342
  • NUMBER OF PIECES 1
  • MOUNT Flat Back
  • THROUGH HOLE 5.12"
  • MANUFACTURERS PART NUMBER 1634-2000
  • MANUFACTURER'S WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 16" Dia. - Flat Back - Pratt Burnerd 1634-2000

3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 16" Dia. - Flat Back - Pratt Burnerd 1634-2000

Item #: WBB2229717

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant