Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3192476

Global Industrial™ 3 Level, Extra HD Bulk Storage Rack, Steel Deck, Add On, 96"W x 18"D x 72"H

Product Description
✓ 14-gauge steel uprights & 12-gauge steel beams
✓ Supports up to 2,150 lbs. per shelf
✓ Upright frame features cross bracing for added strength and rigidity

This 96"W Global Industrial™ Extra Heavy-Duty Bulk Storage Rack Add-On Unit is a cost-effective solution for efficiently storing large equipment and bulk materials. Built for lasting durability, this unit includes a 14-gauge steel upright frame that allows easy level adjustments at 2" increments, 12-gauge steel beams with (3) hooks at each end for a quick, positive connection, welded steel base plates, and safety pins for secure beam installation. This unit has (3) shelf levels, each of which is equipped with a rib-formed galvanized steel deck and has an impressive 2,150 lb. weight capacity. Designed to withstand rigorous use in demanding environments, this bulk storage rack easily attaches to a starter kit and is an ideal addition to warehouses, manufacturing facilities, distribution centers, and more.

  • 5/8" thick rib-formed steel deck features a galvanized finish
  • Welded base plates anchor to the floor for added stability
  • Beams attach to frame without the need for tools
  • PRICE
    $399.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width96 in
    Depth18 in
    Height72 in
    Mounting Hole Diameter5/16 in

    Product Details

    Assembly RequiredYes
    TypeAdd-On
    Shelf Capacity2150 lbs
    ColorGray
    Number of Shelves3
    MaterialSteel
    Manufacturers Part NumberB3192476
    Shelf MaterialSteel Deck
    BrandGlobal Industrial