Order a pallet (27 packages or 162 rolls) and SAVE MORE!
Add Model # WBB3126846 to cart to order by the pallet.
Scotch® High Tack Box Sealing Tape 375+ is a high-performance packing tape that securely closes a variety of heavy weight box materials, including recycled fiberboard. The strong adhesive securely seals packages to help prevent tampering and tape failure during moving, shipping and delivery. The polypropylene film backing is easy to unwind and resists abrasion, moisture, scuffing and edge tear.
Features:
- ULTRA HEAVY-DUTY: Extreme strength hot melt tape that holds firm on the toughest commutes
- USE LESS TAPE: Made with a heavy-duty hot-melt adhesive allowing for less product to be used
- TAMPER-PROOF SEAL: Holds a tight seal to protect high-value items
- INCREASED PRODUCTIVITY: Engineered for easy product dispensing to help keep high-speed automated packaging lines running smoothly
- HIGH-TACK: Provides a strong hold for both under and overfilled boxes
- INSTANT ADHERENCE: Offers quick tack to keep heavy-weighted boxes up to 100 pounds secure
- HEAVY-DUTY DURABILITY: Handles the stressors and instability of third-party carrier shipping
- VERSATILE APPLICATION: Can be used by hand, with manual dispensers, or with 3M-Matic™ Case Sealers
- A VARIETY OF INDUSTRIES: Ideal for eCommerce and fulfillment, biopharmaceuticals, food and beverage, and general industrial
Created for Superior Strength in the Toughest Commutes
The supply chain journey is subject to challenges at every step: hard-to-seal boxes, line slowdowns, tampering, and open package returns. Scotch® High Tack Box Sealing Tape 375+ was created as part of the 3M total system solution to help solve these problems, so you can be confident your packages will stay securely sealed all the way to their destination.
The hot melt adhesives instantly bonds to the box, helping prevent tampering and tape failure – even during extreme shipping and delivery conditions. It features a high tack and instant stick, allowing you to either apply by hand, semi-automatic or virtually jam-free with our 3M-Matic™ Case Sealers.
Recommended Applications
Packing and packaging tapes are designed to securely close regular slotted containers (RSC) and packages used for moving, shipping and distribution. These tapes feature durability and high strength and work especially well on challenging recycled corrugate and fiberboard. Because it is consistent and reliable, heavy duty sealing tape is popular for electronics, ecommerce, high value goods and general manufacturing packaging applications.