Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Scotch

Model # :WB620CP1CL

MPN #: 7000042510

3M™ Scotch® 371 Carton Sealing Tape 2" x 55 Yds. 1.8 Mil Clear - Pkg Qty 36

Product Description
3M™ Scotch® 371 Carton Sealing Tape 2" x 55 Yds. 1.9 Mil Clear

Scotch® Box Sealing Tape 371 is an industrial grade packing tape that securely closes a wide variety of medium weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal. Recommended Applications: General industrial packaging applications, recycled liner paper and fiberboard, boxes weighing up to 70 lbs.

Features:
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard
  • Meets FDA requirements for indirect food contact


PROMOTIONAL PRICE
$66.24  Sold in packages of 36 / $1.84 ea

was $86.76
Save $20.52 (24%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width2 in
Thickness1.8 mil
Tensile Strength22 lb/in
Core Size3 in

Product Details

TypeHot Melt Tape
ColorClear
Series371
Application Temperature Range32° F °F
Tape DutyLight
MaterialPolypropylene
DescriptionEconomy Tape
Package Quantity36
Manufacturers Part Number7000042510
Percent Elongation160
BrandScotch