An CN03NRP100SWTP01 3" x 1" NeoTech Caster - swivel with top plate and neoprene wheel with ball bearings.
MedCaster 3" NeoTeq Caster with Swivel Plate, 2-1/2" x 3-5/8" Plate, 175 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 3 in |
| Weight Capacity | 175 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 3 in |
| Plate Size | 2-1/2 x 3-5/8 in |
| Bolt Spacing | 1-3/4 x 2-13/16 to 3-1/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Neoprene |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | CN |
| Caster Type | Swivel |
| Caster Index | Medical |
| Hub Type | Neoprene |
| Manufacturers Part Number | CN03NRP100SWTP01 |
| Brand | MedCaster |
Warranty
| Warranty | 1 yr |