3 Panel Display Tower, 6'5"H, Fabric - Navy
Write a Review
|
Questions & Answers (0)
Product Description
Screenflex 3 Panel Display Tower, 6'5"H, Fabric Color - Navy
PRICE
$759.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 3/4 in |
| Height | 77 in |
| Wheel Diameter | 2 in |
| Panel Width | 22 in |
Product Details
| Assembly Required | No |
| Number of Panels | 3 |
| Type | Mobile Display Tower |
| Frame Color Family | Black |
| Color | Navy |
| Wheel Type | Non-Marking Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | CDS683-DV |
| Brand | Screenflex |