6 Panel Display Tower, 5'9"H, Fabric - Navy
Write a Review
|
Questions & Answers (0)
Product Description
Screenflex 6 Panel Display Tower, 5'9"H, Fabric Color - Navy
PRICE
$1,199.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 3/4 in |
| Height | 69 in |
| Wheel Diameter | 2 in |
| Thickness | 3/4 in |
| Panel Width | 22 in |
Product Details
| Assembly Required | No |
| Number of Panels | 6 |
| Type | Mobile Display Tower |
| Frame Color Family | Black |
| Color | Navy |
| Wheel Type | Non-Marking Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | CDS606-DV |
| Panel | 6 |
| Brand | Screenflex |