AmerCareRoyal® 3-Part Carbonless Guest Check Refill, 8-1/2"L x 4-3/16"H, 200 Forms/Pad, 10/Case
Write a Review
|
Questions & Answers (0)
Product Description
Combination order book/customer receipt pad helps keep wait staff organized and efficient. Menu prompts provide a convenient reminder to service professionals, making it easier to maximize each table's order potential. Wider ruling delivers ample space for order itemization and notation with 15 entry lines.
PRICE
$139.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4-3/16 in |
| Height | 4-3/16 in |
Product Details
| Type | Guest Check Refill |
| Material | Paper |
| Package Quantity | 2000 |
| Description | Guest Check Loose-Pack Refill |
| Color | White |
| Manufacturers Part Number | GC4997-3 |
| Brand | AmerCareRoyal |