Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB632578

MPN #: 302003

Carlisle® Styrene Check Holder Tip Tray, 7-3/4"L x 4-3/8"W x 1/2"H, Black - Pkg Qty 12

Product Description
Carlisle Check Holder Tip Tray 7-3/4" x 4-3/8" - Black

Features:

  • 38CC25 check holder holds up to 18 guest checks at bar or register
  • Standard Tip Tray and Check Holder are made of styrene
  • Check Holder's handy clip keeps checks, credit cards, or cash securely in place
  • NSF Certified; dishwasher safe
  • BPA free
PRICE
$42.48  Sold in packages of 12 / $3.54 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4 in
Width4-3/8 in
Height1/2 in

Product Details

MaterialStyrene
Package Quantity12
DescriptionTip Tray
ColorBlack
Manufacturers Part Number302003
BrandCarlisle

Compliance & Certifications

NSF CertifiedN