Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Werner

Model # :WBB820569

MPN #: 3216

Werner 3-Person Stage 28"W X 16'L 3216

Product Description

The 3216 Scaffold Stage is 28 inches wide and 16 feet long with a 750-pound duty rating that allows for 3 people on one plank. The Twist-Proof® stage design is ideal for ladder jack applications, swing stages or catwalks.

PRICE
$1,626.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length192 in
Width28 in
Depth5 in
Weight Capacity750 lbs
Weight103 lbs

Product Details

TypePlatform
ColorGray
Style3-Person
MaterialAluminum
DescriptionStage Platform
Manufacturers Part Number3216
BrandWerner

Compliance & Certifications

CertificationsANSI