- Includes Left-Cut Snips, Right-Cut Snips, Straight-Cut Snips
- Color-coded handles help quickly identify the cutting direction
- Bi-mold handles provide comfortable grip, reduces hand fatigue
- Meet ANSI and DIN standards
Williams® 3-Piece Aviation Snip Set, Straight, Left & Right Cut, 9-3/4" - 9-13/16"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$71.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-13/16 |
| Weight | 3 lbs |
| Size | 9-3/4 - 9-13/16 |
| Cutting Capacity | 18GA Cold-Roll Steel/22GA Stainless Steel in |
| Length of Cut | 1-3/8 in |
Product Details
| Type | Aviation Snip Set |
| Cutting Direction | Straight, Left, Right |
| Grip Style | Comfort Grip |
| Color | Multi-colored |
| Capacity in Stainless Steel | 22GA |
| Description | Aviation Snip Set |
| Handle Color Family | Black, Green, Red, Yellow |
| Manufacturers Part Number | JHW28251 |
| Brand | Williams |
Warranty
| Warranty | Limited yr |