Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB1403337

MPN #: 48-22-4560

Milwaukee® 48-22-4560 Straight Cutting Aviation Snips

Product Description
Milwaukee® Aviation Snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt Lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. Ideal for straight cuts.

Features:
  • Forged Serrated Blades Bolt Lock
  • Chrome Plated
  • Flush Pivot Bolt
  • One-Handed Metal Lock
  • Thumb Lock
  • Ergonomic Grips
  • Lanyard Hole
  • Up to 22-gauge Stainless 18 gauge cold-rolled steel.


PRICE
$16.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length of Cut1-1/2 in
Size12"

Product Details

TypeStraight Cutting Aviation Snips
Includes(1) Straight Cutting Aviation Snips (48-22-4560)
Cutting DirectionStraight
Package Quantity1
DescriptionSnips
Manufacturers Part Number48-22-4560
BrandMilwaukee