RollerLite 3-Piece Dralon® Woven Mini Roller Paint Kit, 6/Case - 611-AP038T
Write a Review
|
Questions & Answers (0)
Product Description
6" x 3/8" nap All Purpose Kit includes (1) Dralon® Woven mini roller cover with a single-wire frame inside a plastic paint tray. The All Purpose Kit is designed for interiors where finish matters most. Ideal for semi-smooth surfaces and use with all paints, coatings, epoxies, and urethanes.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 2-1/2 in |
| Height | 14-3/4 in |
| Weight | 0.5 lbs |
| Nap | 3/8" |
| Size | 6" |
Product Details
| Type | 3-Piece |
| Frame | 1 |
| Number of Rollers | 1 |
| Number of Trays | 1 |
| Material | Dralon® Woven |
| Description | Mini Roller Paint Kit |
| Wall Type | Semi-Smooth |
| Package Quantity | 6 |
| Manufacturers Part Number | 611-AP038T |
| Brand | RollerLite |