3" x 3/8" (3-Pack) High-Capacity Foam Mini Roller assembly provides extra absorbency and are lint-free providing a smooth, seamless finish. Perfect for semi-smooth surfaces and for use with most latex and oil based paints and stains. Not for shellac or lacquer.
RollerLite 3" x 3/8" High-Capacity Foam Mini Roller, 3/Pack 12/Case - 3PF038-3PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2-3/10 in |
| Height | 9 in |
| Weight | 0.1 lbs |
| Nap | 3/8" |
Product Details
| Handle Material | Plastic |
| Type | Semi-Smooth |
| Color | Yellow |
| Capacity | High-Capacity |
| Material | Foam |
| Description | Roller Frame |
| Package Quantity | 36 |
| Manufacturers Part Number | 3PF038-3PK |
| Brand | RollerLite |
| Bristle Material | Foam |