Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cuisinart

Model # :WBB2094539

MPN #: CGS-134

Cuisinart 3-Piece Grilling Tool Set w/ Grill Glove, Red/Black

Product Description
The Cuisinart 3-piece grilling tool set with grill glove keeps you grilling safely. This attractive set comes with the three most important tools for cooking your food perfectly - the chef's spatula, grill tongs and grill fork. The tools are all constructed of durable stainless steel and feature comfortable, elongated, heat-resistant rubberized grips. The heat-resistant, grill glove fits comfortably over your hand and grips the tools easily, allowing you to handle all the food on your hot grill without burning your hand.

Features:

  • 3-piece set includes chef's spatula, grill tongs and grill fork
  • Stainless steel tools with comfort-grip handles
  • Elongated heat resistant handles
  • Tools measure 18 inches for safe grill coverage
  • Heat resistant cotton grill glove included


PRICE
$45.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/4 in
Depth18 in
Height4 in
Weight2 lbs

Product Details

TypeBBQ Tools
Description3-Piece BBQ Set with Glove
ColorRed/Black
Manufacturers Part NumberCGS-134
BrandCuisinart

Warranty

Warranty1 Year yr