Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB2345140

MPN #: OL5601SLMA-2-TP30RD-B2200SL-D381

KFI 3-Piece Outdoor Dining Set, 30"W x 29"H Table, Gray w/ Silver Frame

Product Description
Classic, simple, timeless and hassle-free tables and chairs for indoor or outdoor spaces.

Features:
  • 2 Arm Chairs with Mocha Seat & Back
  • Silver Aluminum Frame
  • 30" Round Top in Fashion Grey
  • Silver Aluminum Base
  • Resistant to water, moisture and mold
  • Corrosion resistant
  • Impact & abrasion resistant
  • Fire resistant
  • Environmentally friendly, non-toxic
  • Café Height
Dimensions:
  • Arm Chair Overall Dimensions: 22"L x 23"W x 33-4/5"H
  • Arm Chair Seat Height: 18"
  • Arm Height: 25.5"
  • Arm Chair Weight: 12 lbs.
  • Table Dimensions: 30"L x 30"D x 29"H
  • Table Weight: 42 lbs.


PRICE
$1,899.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight66 lbs
Seat Width18 in
Seat Depth16-1/4 in
Seat Height29 in
Table Width30 in
Table Height29 in
Table Length30 in

Product Details

Assembly RequiredYes
Number of Pieces3
Frame Color FamilySilver
MaterialAluminum/Phenolic/Polywood
Manufacturers Part NumberOL5601SLMA-2-TP30RD-B2200SL-D381
CollectionIvy
ShapeRound
BrandKFI Seating
TypeBistro Set
ColorGray
Table Top Color FamilyGray
Cushion IncludedNo
Number of Seats2
Chair Frame MaterialAluminum
Seat Color FamilyMocha
Table Top MaterialPhenolic
Frame MaterialAluminum
Seat MaterialPolywood

Warranty

Warranty5 Years