Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3167973

MPN #: V3010460U-4XL

Pioneer® 3-Piece Repel Rain Suit, 4XL, Yellow

Product Description
Jacket Features:
  • Vented back and underarms
  • 2 large front cargo pockets
  • Zipper plus snap storm placket
  • Corduroy collar
  • Welded seams for waterproof protection
  • .35mm PVC/polyester material
  • 100% waterproof and windproof
  • Includes jacket, detachable hood, and bib pant
Bib Pant Features:
  • Adjustable waist and suspenders
  • Snap fly access


PRICE
$18.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL
Thickness13.78 mil

Product Details

TypeRain Suit
ColorYellow
Number of Pockets2
Closure TypeZipper and Snap
MaterialPVC/Polyester
GenderUnisex
Package Quantity1
Description3-Piece Repel Rain Suit
Manufacturers Part NumberV3010460U-4XL
WaterproofYes
BrandPioneer