ComfitWear® 3-Piece Heavy Duty Rainsuit, Yellow, Polyester, 4XL - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
35 mm 3 piece 2 PLY PVC heavy duty rainsuit with super strong polyester lining. Features electronically welded seams, take up snaps on sleeves and ankles, and a soft lining for extra comfort. It also has a detachable roomy drawstrings hood and a ventilated cape back for extra comfort, two flapped pockets. It is soft and pliable even in low temperature, has a high visibility color and is 100% waterproof.
PRICE
$125.00 Sold in packages of 10 / $12.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Rain Suit |
| Material | PVC |
| Package Quantity | 10 |
| Description | 3-Piece Heavy Duty Rainsuit |
| Color | Yellow |
| Manufacturers Part Number | RW-300 4XL |
| Brand | ComfitWear |