Buyers 3 Port High Pressure Ball Valve, HBV3W050, 5000 Max Pressure, 1/2" NPTF
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Dimension F | 3.62 |
| Dimension A | 2 |
| Port Size | 1/2 NPTF in |
| Dimension B | 0.51 |
| Dimension C | 4.21 in |
| Dimension D | 1.31 |
| Dimension E | 1.57 |
Product Details
| Description | High Pressure Ball Valves |
| Manufacturers Part Number | HBV3W050 |
| Max PSI | 5000 psi |
| Brand | Buyers Products |