Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB922800

MPN #: HCVD08SAE

Buyers Steel Double Check Valve, HCVD08SAE, 1/2" SAE Valve, 4422 PSI / 315 BAR Max Pressure

Product Description
  • Pilot operated
  • Also available 1/2" NPTF
  • Working pressure 3625 PSI / 250 BAR
  • Maximum pressure 4422 PSI / 315 BAR
  • Cracking pressure 72.5 PSI / 5 BAR
  • Used to convert latch pin plow applications to power angle plow


  • PRICE
    $115.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Valve Size1/2 SAE in

    Product Details

    Manufacturers Part NumberHCVD08SAE
    DescriptionSteel Double Check Valve, 1/2" SAE Valve, 4422 PSI / 315 BAR Max Pressure
    BrandBuyers Products
    Max Pressure4422 PSI / 315 BAR psi