3" Pvc/Steel/Xhci X 3" Pvc/Steel/Xhci Proflex Coupling
Write a Review
|
Questions & Answers (0)
Product Description
Shielded Coupling used to connect 3" Schedule 40 PVC, Steel or Extra Heavy Cast Iron to 3" Schedule 40 PVC, Steel or Extra Heavy Cast Iron.
PRICE
$15.25
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/16 in |
| Width | 4-7/16 in |
| Size | 3 in |
| Diameter | 4-7-/16 in |
Product Details
| Material | 301 Stainless Steel Housing |
| Package Quantity | 24 |
| Color | Black |
| Connection Style | PVC/Steel/XHCI x PVC/Steel/XHCI Proflex |
| Manufacturers Part Number | 3005-33 |
| Fitting Type | Proflex Coupling |
| Brand | ProFlex by Ergodyne |